

€2,970.75/ pieceexcl. VAT
€3,594.61incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GARLOCK |
Series | GYLON |
Type | 3504 |
Thickness | 2 mm |
Length | 1500 mm |
Width | 1500 mm |
Number of inserts | 0 |
Material structure | PTFE, modified |
Colour | Blue |
Max. temperature | 260 °C |
Minimum temperature | -210 °C |
Max. pressure | 83 bar |
Marking | Printed |
Density | 1.7 g/cm³ |