






€51.93/ pieceexcl. VAT
€62.84incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.93 | - |
5+ | €43.28 | 16.67% |
25+ | €40.39 | 22.22% |
50+ | €34.62 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA400 |
Bore diameter | 70 mm |
Groove Diameter | 50 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | NBR/fabric |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |