Products
Brands
About Eriks
Customer service
BE - English
Home
U-cup type NA400
U-cup type NA400
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
70
1
140
1
Groove Diameter [mm]
50
1
120
1
Groove Width [mm]
13
2
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
2
of
U-cup type NA400
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
U-cup NA400 80 NBR 878/POM 70x50x12 L=13
70
50
13
€51.93
/
piece
U-cup NA400 80 NBR 878/POM 140x120x12 L=13
140
120
13
€136.35
/
piece
Log in