






€11.70/ pieceexcl. VAT
€14.16incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.70 | - |
5+ | €9.75 | 16.67% |
25+ | €9.10 | 22.22% |
50+ | €7.80 | 33.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Type | NA250 |
Bore diameter | 40 mm |
Groove Diameter | 25 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Material seal | NBR |
Compound | 80 NBR 878 |
Material back-up ring | POM |
Temperature range | from -30 to 100 °C |
Principle of operation | Single acting |
Max. operating pressure | 250 bar |
Maximum Speed | 0.5 m/s |