Products
Brands
About Eriks
Customer service
BE - English
Home
U-cup type NA250
U-cup type NA250
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Bore diameter [mm]
40
1
Groove Diameter [mm]
25
1
Groove Width [mm]
11
1
Seal height [mm]
Material seal
Compound
Temperature range [°C]
Log in to see your specific pricing.
Log in
1
of
U-cup type NA250
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
Product
Bore diameter [mm]
Groove Diameter [mm]
Groove Width [mm]
Available
Price
excl. VAT
U-cup NA250 80 NBR 878/POM 40x25x10 L=11
40
25
11
€11.70
/
piece
Log in