FREUDENBERG

FREUDENBERG Hygienic Usit M8 316L/EPDM 295 8,05x16,9x1

  • ERIKS:14826700
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
157 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
8.05 mm
Outer diameter
16.9 mm
Thickness
1 mm
Thread size (metric)
M8
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C