| Hygienic Usit M16 316L/EPDM 295 16,05x33,9x1,5 | Stainless steel 316L | 16.05 | 33.9 | | Not available in the webshop |
| Hygienic Usit M8 316L/EPDM 295 8,05x16,9x1 | Stainless steel 316L | 8.05 | 16.9 | | Not available in the webshop |
| Hygienic Usit M10 316L/EPDM 295 10,05x21,2x1,5 | Stainless steel 316L | 10.05 | 21.2 | | Not available in the webshop |
| Hygienic Usit M12 316L/EPDM 295 12,05x25,5x1,5 | Stainless steel 316L | 12.05 | 25.5 | | Not available in the webshop |
| Hygienic Usit M6 316L/EPDM 295 6,05x13,1x1 | Stainless steel 316L | 6.05 | 13.1 | | Not available in the webshop |
| Hygienic Usit M5 316L/EPDM 295 5,05x10,7x1 | Stainless steel 316L | 5.05 | 10.7 | | Not available in the webshop |
| Hygienic Usit M4 316L/EPDM 295 4,05x9,7x1 | Stainless steel 316L | 4.05 | 9.7 | | Not available in the webshop |