FREUDENBERG

FREUDENBERG Hygienic Usit M6 316L/EPDM 295 6,05x13,1x1

  • ERIKS:14826699
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 01/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
6.05 mm
Outer diameter
13.1 mm
Thickness
1 mm
Thread size (metric)
M6
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C