




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FREUDENBERG |
Material metal | Stainless steel 316L |
Internal diameter | 5.05 mm |
Outer diameter | 10.7 mm |
Thickness | 1 mm |
Thread size (metric) | M5 |
Material seal | EPDM |
Compound | 70 EPDM 295 |
Temperature range | from -50 to 150 °C |