FREUDENBERG

FREUDENBERG Hygienic Usit M16 316L/EPDM 295 16,05x33,9x1,5

  • ERIKS:14826697
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
25 In stock - Estimated delivery date 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
16.05 mm
Outer diameter
33.9 mm
Thickness
1.5 mm
Thread size (metric)
M16
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C