FREUDENBERG

FREUDENBERG Hygienic Usit M10 316L/EPDM 295 10,05x21,2x1,5

  • ERIKS:14826701
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 26/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FREUDENBERG
Material metal
Stainless steel 316L
Internal diameter
10.05 mm
Outer diameter
21.2 mm
Thickness
1.5 mm
Thread size (metric)
M10
Material seal
EPDM
Compound
70 EPDM 295
Temperature range
from -50 to 150 °C