FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS MULTI 150lbs 2" 1.5mm ASME B16.21 Raised face

  • ERIKS:10002796
Image 1
Novapress Multi consists of graphite flakes bound with NBR binder. All-round quality, applicable for “dynamic” situations, which includes joints subjected to physically and geometrically varying loads. This is especially the case with low pressure steam pipes and cyclic conditions.
Save to list

€2.44/ pieceexcl. VAT

€2.95incl. VAT

161 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
MULTI II
Norm
ASME B16.21
With Inner eyelet
No
Nominal diameter
2"
Flange pressure stage
150lbs
Outer Diameter
105 mm
Inner Diameter
60 mm
Thickness
1.5 mm
Flange standard
ASME B16.5 RF
Binder material
NBR
Colour
Blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Density
1.6 g/cm³
Related products

€437.40/ pieceexcl. VAT

€529.25incl. VAT

7 In stock - Estimated delivery date 10/11/2026