FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS MULTI 1500x1500x1.5

  • ERIKS:10017346
Image 1
Novapress Multi consists of graphite flakes bound with NBR binder. All-round quality, applicable for “dynamic” situations, which includes joints subjected to physically and geometrically varying loads. This is especially the case with low pressure steam pipes and cyclic conditions.
Save to list

€437.40/ pieceexcl. VAT

€529.25incl. VAT

7 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
MULTI II
Thickness
1.5 mm
Length
1500 mm
Width
1500 mm
Colour
Blue
Anti sticking layer
Yes
Temperature range
from -100 to 250 °C
Max. pressure
100 bar
Binder material
NBR
Density
1.6 g/cm³