FRENZELIT

FRENZELIT Fibre flange gasket NOVAPRESS 850 PN16 DN350 2mm EN 1514-1 IBC Raised face

  • ERIKS:13531384
Image 1
Save to list

€25.10/ pieceexcl. VAT

€30.37incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
850
Norm
EN 1514-1 IBC
With Inner eyelet
No
Nominal diameter
DN350
Flange pressure stage
PN16
Outer Diameter
444 mm
Inner Diameter
356 mm
Thickness
2 mm
Flange standard
EN 1092-1 RF
Binder material
NBR
Colour
Light Brown
Anti sticking layer
No
Temperature range
from -100 to 130 °C
Max. pressure
80 bar
Density
1.35 g/cm³
Related products
Product Image

FRENZELIT Fibre sealing sheet NOVAPRESS 850 1500x1500x2

  • Eriks:12390478
  • Manufacturer:0164311200

€388.35/ pieceexcl. VAT

€469.90incl. VAT

28.111 In stock - Estimated delivery date 13/11/2026