FRENZELIT

FRENZELIT Fibre sealing sheet NOVAPRESS 850 1500x1500x2

  • ERIKS:12390478
Image 1
Save to list

€388.35/ pieceexcl. VAT

€469.90incl. VAT

29.111 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPRESS
Type
850
Thickness
2 mm
Length
1500 mm
Width
1500 mm
Colour
Light Brown
Anti sticking layer
No
Temperature range
from -100 to 130 °C
Max. pressure
80 bar
Binder material
NBR
Density
1.35 g/cm³