



Design: For two-hole nuts. For the clamping of grinding wheels and cutting discs on angle grinders.
Made of chromium-vanadium steel, hardened, phosphated.
€5.31/ pieceexcl. VAT
€6.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORTIS |
Type | Face Spanner |
Model | Metric |
Single wrench model | Yes |
Wrench width | 35 mm |
Length | 180 mm |
VDE tested | No |
Low spark model | No |
Material | Chrome-vanadium steel |
Norm | DIN 7444 |
Thickness | 5 |