Products
Brands
About Eriks
Customer service
BE - English
Home
Face Spanner, Chrome-vanadium ...
Face Spanner, Chrome-vanadium steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Model
Metric
1
Single wrench model
Yes
1
Wrench width [mm]
35
1
VDE tested
Low spark model
Norm
Log in to see your specific pricing.
Log in
1
of
Face Spanner, Chrome-vanadium steel
Product
Model
Single wrench model
Wrench width [mm]
Available
Price
excl. VAT
Product
Model
Single wrench model
Wrench width [mm]
Available
Price
excl. VAT
Face Spanner, 35 mm Size, Chrome-vanadium steel, 180 mm LG
Metric
Yes
35
€5.31
/
piece
Log in