FORTIS

FORTIS Depth gauge 200mm 1/50

  • ERIKS:13659117
  • Manufacturer:4317784717427
Image 1
Depth gauge caliper with stepped measuring surface, reading 0.02

Design: Made of stainless steel, hardened, vernier matt chrome-plated, high-precision laser-made graduations on both sides, with locking screw. Supplied in a case.
Save to list

€48.55/ pieceexcl. VAT

€58.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS
Measuring range
from 0 to 200 mm
Accuracy
0.02 mm