Products
Brands
About Eriks
Customer service
BE - English
Home
Depth gauge Stepped measuring ...
Depth gauge Stepped measuring surface, reading 0.02 mm type 4208
Log in to see your specific pricing.
Log in
Show in stock only
Measuring range [mm]
from 0 to 200
1
Accuracy [mm]
0.02
1
Log in to see your specific pricing.
Log in
3
of
Depth gauge Stepped measuring surface, reading 0.02 mm type 4208
Product
Measuring range [mm]
Accuracy [mm]
Available
Price
excl. VAT
Product
Measuring range [mm]
Accuracy [mm]
Available
Price
excl. VAT
Depth gauge 300mm 1/50
€87.66
/
piece
Depth gauge 200mm 1/50
from 0 to 200
0.02
€48.55
/
piece
Depth gauge 500mm 1/50
€164.80
/
piece
Log in