FORMAT

FORMAT Wheel brush steel knotted125x6x mm

  • ERIKS:23288370
  • Manufacturer:4317784407052
Image 1
Wheel brush, steel wire, knotted, narrow

Design: With hole 22.23 mm.

Application: For use in stationary machines. For aggressive use during heavy-duty cleaning tasks and when working on large surfaces. For removing paint, flash, slag, rust, scale etc. Specially designed for professional processing of weld seams in pipeline construction.

Save to list

€32.63/ pieceexcl. VAT

€39.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Wire diameter
0.5 mm
Brush diameter
125 mm