Products
Brands
About Eriks
Customer service
BE - English
Home
Rotating steel wire brush, twi...
Rotating steel wire brush, twisted type 7023
Design: Aggressive design with knotted wire. For extreme use with high peripheral speeds. Can also be used with hand machines.
Bore 22.23 mm.
Application: For descaling, deburring and removal of rust and adhesive residues as well as for preparing and cleaning weld seams.
Note: Observe safety recommendations.
Log in to see your specific pricing.
Log in
Show in stock only
Wire diameter [mm]
0.3
1
0.5
2
Log in to see your specific pricing.
Log in
3
of
Rotating steel wire brush, twisted type 7023
Product
Wire diameter [mm]
Brush diameter [mm]
Available
Price
excl. VAT
Product
Wire diameter [mm]
Brush diameter [mm]
Available
Price
excl. VAT
Wheel brush steel knotted125x6x mm
0.5
125
€32.63
/
piece
Wheel brush steel knotted178x6x mm
0.3
178
€38.58
/
piece
Wheel brush steel knotted115x6x mm
0.5
115
€28.97
/
piece
Log in