FORMAT

FORMAT Velcro grind. wheel wood 150mm K60 6-hole

  • ERIKS:23428776
  • Manufacturer:4317784344692
Image 1
Velcro grinding wheel, perforated, Ø 150 mm, 6 suction holes, Ø 10 mm

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable Velcro.

Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.



With 6 extraction holes Ø 10 mm, hole circle Ø 80 mm.
For electric tools made by Bosch, DeWalt, ELU, Hitachi, and Metabo.

Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT