FORMAT

Abrasive disc, hook and loop-backed, perforated type 8263

Design: Resin-bonded aluminium oxide grain (A) on paper, smooth and semi-open grained. Excellent grit friction, long life, minimal pressure and good flexibility. With perforations for suction of grinding dust, backed with durable hook and loop.

Application: Universal product, suitable for wood, stainless steel, metal and filler working on angle grinders with backing pads to max. 40 m/s peripheral speed. Ideal for working on wooden parts and car body parts.

With 6 extraction holes Ø 10 mm, hole circle Ø 80 mm.
For electric tools made by Bosch, DeWalt, ELU, Hitachi, and Metabo.
Image 1
8 of Abrasive disc, hook and loop-backed, perforated type 8263
ProductAvailablePriceexcl. VAT