FORMAT

FORMAT Tungsten-carbide burr drum-shaped 1225 alu 8mm 12x25mm

  • ERIKS:23415104
  • Manufacturer:4317784144094
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Drum shape WRC

Save to list

€32.55/ pieceexcl. VAT

€39.39incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
25 mm
Shape
Cylindrical shape with radius end WRC
Total length
65 mm
DIN standard
8033
Head diameter
12 mm