Products
Brands
About Eriks
Customer service
BE - English
Home
Carbide end mill, radius shape...
Carbide end mill, radius shape WRC, aluminium toothing type 2528
Tungsten carbide burr DIN 8032/8033, drum shape WRC, tooth system ALU, Format
Rotor-cutter, 6 mm shank Ø
Burrs cannot be re-sharpened.
Schaft Ø 8 mm
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Log in to see your specific pricing.
Log in
2
of
Carbide end mill, radius shape WRC, aluminium toothing type 2528
Product
Maximum working length [mm]
Total length [mm]
DIN standard
Available
Price
excl. VAT
Product
Maximum working length [mm]
Total length [mm]
DIN standard
Available
Price
excl. VAT
Tungsten-carbide burr drum-shaped 0616 alu 6mm 6x16mm
16
55
8033
€33.36
/
piece
Tungsten-carbide burr drum-shaped 1225 alu 8mm 12x25mm
25
65
8033
€32.55
/
piece
Log in