FORMAT

FORMAT Tungsten-carbide burr drum-shaped 0616 alu 6mm 6x16mm

  • ERIKS:23415103
  • Manufacturer:4317784144087
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, drum shape WRC, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Drum shape WRC

Save to list

€33.36/ pieceexcl. VAT

€40.37incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Maximum working length
16 mm
Shape
Cylindrical shape with radius end WRC
Total length
55 mm
DIN standard
8033
Head diameter
6 mm