FORMAT

FORMAT Steel square 120deg. 75x75mm

  • ERIKS:23422658
  • Manufacturer:4317784287012
Image 1
Steel square 120°

Design: Made of special steel, upright edges and flat sides ground.

Application: For marking and inspecting of 120°.

Save to list

€21.71/ pieceexcl. VAT

€26.27incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
75 mm
Leg length
75 mm