Products
Brands
About Eriks
Customer service
BE - English
Home
Special steel 120° miter squar...
Special steel 120° miter square type 4633
Design: Made of special steel, upright edges and flat sides ground.
Application: For marking and inspecting of 120°.
Log in to see your specific pricing.
Log in
Show in stock only
Length long shank [mm]
50
1
75
1
100
1
Leg length [mm]
100
1
50
1
75
1
Log in to see your specific pricing.
Log in
3
of
Special steel 120° miter square type 4633
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Product
Length long shank [mm]
Leg length [mm]
Available
Price
excl. VAT
Steel square 120deg. 50x50mm
50
50
€17.04
/
piece
Steel square 120deg. 75x75mm
75
75
€21.71
/
piece
Steel square 120deg. 100x100mm
100
100
€26.24
/
piece
Log in