FORMAT

FORMAT Steel square 120deg. 50x50mm

  • ERIKS:23422657
  • Manufacturer:4317784287005
Image 1
Steel square 120°

Design: Made of special steel, upright edges and flat sides ground.

Application: For marking and inspecting of 120°.

Save to list

€17.04/ pieceexcl. VAT

€20.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
50 mm
Leg length
50 mm