FORMAT

FORMAT Steel square 120deg. 100x100mm

  • ERIKS:23422659
  • Manufacturer:4317784287029
Image 1
Steel square 120°

Design: Made of special steel, upright edges and flat sides ground.

Application: For marking and inspecting of 120°.

Save to list

€26.24/ pieceexcl. VAT

€31.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
100 mm
Leg length
100 mm