FORMAT

FORMAT Spiral drill DIN340 HSS ground type N 1.50mm

  • ERIKS:23407876
  • Manufacturer:4317784112321
Image 1
Jobber drill with cyl. shank

Design: DIN 340, type N.
Right cutting, with precise point geometry. Normal angle of rake, normal core thickness core gradient higher than normal.

Application: Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.

Note: Further dimensions available on request.
Save to list

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
1.5 mm
Cutting length
45 mm
Total length
70 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
340
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °
Alternatives
Product Image

GUHRING Spiral drill DIN340 HSS ground type N 1.50mm

  • Eriks:11990615
  • Manufacturer:9002170015000

€8.83/ pieceexcl. VAT

€10.68incl. VAT

Estimated delivery date - 12/11/2026