
| Product | Diameter [mm] | Cutting length [mm] | Total length [mm] | Available | Priceexcl. VAT |
|---|---|---|---|---|---|
| Spiral drill DIN340 HSS ground type N 4.50mm | 4.5 | 82 | 126 | âĴ3.08/piece | |
| Spiral drill DIN340 HSS ground type N 4mm | 4 | 78 | 119 | âĴ2.74/piece | |
| Spiral drill DIN340 HSS ground type N 5.10mm | 5.1 | 87 | 132 | âĴ4.39/piece | |
| Spiral drill DIN340 HSS ground type N 3.50mm | 3.5 | 73 | 112 | âĴ2.43/piece | |
| Spiral drill DIN340 HSS ground type N 10.50mm | 10.5 | 121 | 184 | âĴ12.98/piece | |
| Spiral drill DIN340 HSS ground type N 4.20mm | 4.2 | 78 | 119 | âĴ2.74/piece | |
| Spiral drill DIN340 HSS ground type N 1mm | 1 | 33 | 56 | âĴ4.04/piece | |
| Spiral drill DIN340 HSS ground type N 6.80mm | 6.8 | 102 | 156 | âĴ6.60/piece | |
| Spiral drill DIN340 HSS ground type N 11mm | 11 | 128 | 195 | âĴ13.36/piece | |
| Spiral drill DIN340 HSS ground type N 8mm | 8 | 109 | 165 | âĴ6.36/piece | |
| Spiral drill DIN340 HSS ground type N 2.50mm | 2.5 | 62 | 95 | âĴ1.98/piece | |
| Spiral drill DIN340 HSS ground type N 9.50mm | 9.5 | 115 | 175 | âĴ9.32/piece | |
| Spiral drill DIN340 HSS ground type N 12.50mm | 12.5 | 134 | 205 | âĴ16.90/piece | |
| Spiral drill DIN340 HSS ground type N 5.20mm | 5.2 | 87 | 132 | âĴ3.79/piece | |
| Spiral drill DIN340 HSS ground type N 1.50mm | 1.5 | 45 | 70 | âĴ2.83/piece | |
| Spiral drill DIN340 HSS ground type N 7mm | 7 | 102 | 156 | âĴ5.35/piece | |
| Spiral drill DIN340 HSS ground type N 11.50mm | 11.5 | 128 | 195 | âĴ14.81/piece | |
| Spiral drill DIN340 HSS ground type N 4.10mm | 4.1 | 78 | 119 | âĴ3.14/piece | |
| Spiral drill DIN340 HSS ground type N 3.30mm | 3.3 | 69 | 106 | âĴ2.48/piece | |
| Spiral drill DIN340 HSS ground type N 13mm | 13 | 134 | 205 | âĴ17.86/piece | |
| Spiral drill DIN340 HSS ground type N 5mm | 5 | 87 | 132 | âĴ3.30/piece | |
| Spiral drill DIN340 HSS ground type N 5.50mm | 5.5 | 91 | 139 | âĴ3.95/piece | |
| Spiral drill DIN340 HSS ground type N 6.50mm | 6.5 | 97 | 148 | âĴ4.53/piece | |
| Spiral drill DIN340 HSS ground type N 3.10mm | 3.1 | 69 | 106 | âĴ2.68/piece | |
| Spiral drill DIN340 HSS ground type N 7.50mm | 7.5 | 102 | 156 | âĴ6.29/piece |