FORMAT

FORMAT Spade chisel SDS-plus 250mm

  • ERIKS:23410154
  • Manufacturer:4317784124034
Image 1
SDS-plus chisel

Design: Sturdy model with SDS-plus mount shank, forged from one piece, possible to sharpen. Long service life.

Save to list

€21.28/ pieceexcl. VAT

€25.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Stone chisels
Length
250 mm
Chisel width
40 mm