Products
Brands
About Eriks
Customer service
BE - English
Home
SDS Plus wide wall chisel type...
SDS Plus wide wall chisel type 1256
Design: Sturdy model with SDS-plus mount shank, forged from one piece, possible to sharpen. Long service life.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Stone chisels
1
Length [mm]
250
1
Chisel width [mm]
40
1
Log in to see your specific pricing.
Log in
1
of
SDS Plus wide wall chisel type 1256
Product
Type
Length [mm]
Chisel width [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Chisel width [mm]
Available
Price
excl. VAT
Spade chisel SDS-plus 250mm
Stone chisels
250
40
€21.28
/
piece
Log in