FORMAT

FORMAT Slot DR.3 FL.-SH.D327 TILAN 3mm

  • ERIKS:23107468
  • Manufacturer:4317784140218
Image 1
Image 2
Image 1
Image 2
Design: Type N, 30°, from dia. 3.0 mm with central cut.

Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€10.42/ pieceexcl. VAT

€12.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Keyway cutter
Maximum working length
5 mm
Shaft Diameter
6 mm
Total length
49 mm
DIN standard
327
Head diameter
3 mm