Products
Brands
About Eriks
Customer service
BE - English
Home
Key way mill N HSSco TiAIN typ...
Key way mill N HSSco TiAIN type 2151
Design: Type N, 30°, from dia. 3.0 mm with central cut.
Application: Can be used for milling keyways and feather key grooves, dia. tolerance e8 for fit P9 as well as for peripheral milling.
Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Shaft Diameter [mm]
6
1
Log in to see your specific pricing.
Log in
1
of
Key way mill N HSSco TiAIN type 2151
Product
Type
Maximum working length [mm]
Shaft Diameter [mm]
Available
Price
excl. VAT
Product
Type
Maximum working length [mm]
Shaft Diameter [mm]
Available
Price
excl. VAT
Slot DR.3 FL.-SH.D327 TILAN 3mm
Keyway cutter
5
6
€10.42
/
piece
Log in