FORMAT

FORMAT Sheet metal drill ES HSS cylinder shank 6mm

  • ERIKS:23408375
  • Manufacturer:4317784110501
Image 1
Extra-short sheet metal drills cyl. shank

Design: Similar to DIN 1897. Profile grinding , right cutting, with precise, double-sided ground point. With small cross-cutting and curved grinding around the circumference (no bevels). Point thinning according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.

Application: For drilling thin-walled materials without punch marking. Especially suitable for bodywork and metal construction, rivet holes, screw holes, etc. as well as for use in hand drills.

Note: Further dimensions available on request.
Save to list

€3.14/ pieceexcl. VAT

€3.80incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
6 mm
Cutting length
19 mm
Total length
66 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °