FORMAT

FORMAT screwdriver slot 4x0.8x25mm

  • ERIKS:23079244
  • Manufacturer:4317784345804
Image 1
Carburetor screwdriver for slot, FORMAT

Design: Made of high-alloy chrome vanadium-molybdenum steel, with round blade. Plastic handle with anti-roll protection

Save to list

€3.17/ pieceexcl. VAT

€3.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
4 mm
Blade thickness
0.8 mm
Blade length
25 mm