FORMAT

FORMAT saw FILE NARROW D7262 125mm CUT2

  • ERIKS:23116175
  • Manufacturer:4317784103053
Image 1
Design: DIN 7262, Form A, triangular, with tang as well as tapering point and hewn on 3 sides and 3 edges.

Application: Especially suitable for sharpening saw blades and band saw blades made ??of steel.

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing. Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.
Save to list

€4.16/ pieceexcl. VAT

€5.03incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Files
Shape
Triangular
Model
Cut 2
Length
125 mm
Width
7 mm