FORMAT

FORMAT Sanding block 80x50x20mm K120

  • ERIKS:23429068
  • Manufacturer:4317784100953
Image 1
Sanding sponge

Design: Plastic-bonded silicon carbide (SiC), soft.

Application: For polishing and matt-finishing all kinds of surfaces (paint, stone, wood, plastics, all metals, etc.) as well as for cleaning and maintenance.

Note: Increased effectiveness through adding water, soap, paste, or petrol.



Plastic-bonded silicon carbide spreading (SiC), soft.

Save to list

€4.00/ pieceexcl. VAT

€4.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Granulation
120
Length
50 mm
Width
80 mm