Products
Brands
About Eriks
Customer service
BE - English
Home
Sanding block type 8443
Sanding block type 8443
Design: Plastic-bonded silicon carbide (SiC), soft.
Application: For polishing and matt-finishing all kinds of surfaces (paint, stone, wood, plastics, all metals, etc.) as well as for cleaning and maintenance.
Note: Increased effectiveness through adding water, soap, paste, or petrol.
Log in to see your specific pricing.
Log in
Show in stock only
Granulation
60
1
120
1
240
1
Length [mm]
50
2
Width [mm]
80
2
Log in to see your specific pricing.
Log in
3
of
Sanding block type 8443
Product
Granulation
Length [mm]
Width [mm]
Available
Price
excl. VAT
Product
Granulation
Length [mm]
Width [mm]
Available
Price
excl. VAT
Sanding block 80x50x20mm K60
60
€4.00
/
piece
Sanding block 80x50x20mm K240
240
50
80
€4.00
/
piece
Sanding block 80x50x20mm K120
120
50
80
€4.00
/
piece
Log in