FORMAT

FORMAT Roller cabinet 2018 985x490x1030mm

  • ERIKS:13531504
  • Manufacturer:4317784568920
Image 1
Workshop cabinet 980 x 480 x 1010 mm

Design: Sturdy sheet steel construction, drawers (all with individual dividing options) with full extension, single lock against accidental opening while moving and ball-bearing mounted guide rails. Both sides with square perforations (9 x 9 mm) for mounting various accessories. Centrally closed by a cylinder lock. 2 inside solid rubber rollers and 2 solid rubber swivel castors with roll swivel brake (total stop). All wheels are mounted on ball-bearings for optimum comfort. Surface powder-coated.



With 7 wide pull-out drawers on one side (5 x 75 mm high (to fit four 1/3 modules); 2 x 150 mm high (to fit four 1/3 modules)). Worktop made of stainless steel with plastic shelves on right and left .

Save to list

€1,568.07/ pieceexcl. VAT

€1,897.36incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Material
Metal
Width
980 mm
Height
1010 mm
Depth
480 mm
Number of sections
7
Weight
94 kg
Padlock shackle
No