Products
Brands
About Eriks
Customer service
BE - English
Home
type 97N/7KM tool trolley
type 97N/7KM tool trolley
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Material
Metal
1
Width [mm]
980
1
Height [mm]
1010
1
Log in to see your specific pricing.
Log in
1
of
type 97N/7KM tool trolley
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Roller cabinet 2018 985x490x1030mm
€1,568.07
/
piece
Log in