FORMAT

FORMAT Reversible ratchet 3/8" 60teeth 200mm

  • ERIKS:13663908
  • Manufacturer:4317784608121
Image 1
Reversible ratchet 3/8", 72-teeth

Design: DIN 3122 D 10 –ISO 3315, with ball locking device and reversing lever.



In chrome vanadium steel, matt chrome-plated. With small head and push-button release. With Kraftkant® handle.

Save to list

€28.55/ pieceexcl. VAT

€34.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
3/8 in
Length
200 mm