Products
Brands
About Eriks
Customer service
BE - English
Home
Reversible ratchet with pawl 3...
Reversible ratchet with pawl 3/8" type 6058
Design: DIN 3122 D 10 ?ISO 3315, with ball locking device.
Made of vanadium-chrome steel, chrome plated. With oval head, push-button release and change lever, with ergonomic 2-component handle.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
3/8
1
Length [mm]
200
1
Log in to see your specific pricing.
Log in
2
of
Reversible ratchet with pawl 3/8" type 6058
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Reversible ratchet 3/8" 60teeth 200mm
3/8
200
€28.55
/
piece
All steel ratchet 3/8" 120teeth 200mm
€36.41
/
piece
Log in