FORMAT

FORMAT Push through ratchet with2-component handle 1/2" 265mm

  • ERIKS:23063409
  • Manufacturer:4317784094702
Image 1
Gear ratchet 1/2"

Design: DIN 3122 C 12.5 –ISO 1174, with round head and ball locking device.



Gear ratchet of vanadium-chrome steel, with ergonomic Kraftkant® handle. Delivery without push-through square.

Save to list

€26.27/ pieceexcl. VAT

€31.79incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/2 in
Length
250 mm