Products
Brands
About Eriks
Customer service
BE - English
Home
Push-through ratchet 1/2", 32-...
Push-through ratchet 1/2", 32-toothed type 6076
Design: DIN 3122 C 12.5 ? ISO 1174, with round head and ball locking device.
Made of vanadium-chrome steel, with ergonomic 2-component handle, 32-fold serrated,rear swivel angle 11.25°. Delivery includes push-through square.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Length [mm]
250
1
Log in to see your specific pricing.
Log in
1
of
Push-through ratchet 1/2", 32-toothed type 6076
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Product
Connection size [in]
Length [mm]
Available
Price
excl. VAT
Push through ratchet with2-component handle 1/2" 265mm
1/2
250
€26.27
/
piece
Log in