FORMAT

FORMAT Punch tin snips right 300mm

  • ERIKS:23074314
  • Manufacturer:4317784270175
Image 1
Punch tin snips, right-hand cutting

Design: Made of stainless steel, dropped forged. Cutting edges induction-hardened (min. 59 HRC), handles lacquered. Application: For short, straight cuts as well as figure cuts, in metal sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€30.02/ pieceexcl. VAT

€36.32incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
300 mm