FORMAT

FORMAT Pelican tin snips right 350mm

  • ERIKS:23074260
  • Manufacturer:4317784096676
Image 1
Pelican tin snips

Design: Made of stainless steel, dropped forged. Cutting edges induction-hardened (min. 59 HRC), handles lacquered.

Application: For long, straight and continuous cuts, in metal sheets up to 1.0 mm and stainless steel sheets up to 0.8 mm.

Save to list

€44.00/ pieceexcl. VAT

€53.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Snips
Length
350 mm