Products
Brands
About Eriks
Customer service
BE - English
Home
Pelikaan tin snips type 7066
Pelikaan tin snips type 7066
Design: Made of stainless steel, dropped forged. Cutting edges inductively hardened (min. 58 HRC), handles lacquer finish.
Application: For long, straight and continuous cuts, in metal sheet up to 1.0 mm and stainless steel sheet up to 0.8 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Type
Snips
2
Length [mm]
300
1
350
1
Log in to see your specific pricing.
Log in
2
of
Pelikaan tin snips type 7066
Product
Type
Length [mm]
Available
Price
excl. VAT
Product
Type
Length [mm]
Available
Price
excl. VAT
Pelican tin snips right 350mm
Snips
350
€44.00
/
piece
Pelican tin snips right 300mm
Snips
300
€37.44
/
piece
Log in